14in x .060in x 1in Super Grade Wet Tile Blade

  • Mfr # DB-00834

  • Zoro # G822840713


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Segment Type
Continuous Rim
Segment Height
10 mm
Inside Dia.
1"
Segment Thickness
0.080 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00834
Zoro #
G822840713
UPC #
-
Country of Origin
Indonesia

Dimensions

Segment Height
10 mm
Inside Dia.
1"
Segment Thickness
0.080 in
Length
14 in
Width
14 in
Blade Dia.
14 in

Details

Segment Type
Continuous Rim
Wet or Dry Application
Wet or Dry
Abrasive Material
Diamond
Application
Maximum performance on all ceramic tile, porcelain or stone material. Extra High Diamond Concentration.
Max. RPM
6,100 RPM
Series
TLK-900 Super Wet
Item
Dry Core bit

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.