14in x .125 x 1in-20mm Asphalt and Green Concrete Heavy Duty Blade

  • Mfr # DB-00040E

  • Zoro # G322840671


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
14 in
Inside Dia.
1" - 20 mm
Segment Thickness
0.125 in
Application
Exclusively Asphalt or Green Concrete( less than 48 hours old)
For Use With
High Speed Handheld Saw or Small Walk Behind Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-00040E
Zoro #
G322840671
UPC #
-
Country of Origin
Thailand

Dimensions

Blade Dia.
14 in
Inside Dia.
1" - 20 mm
Segment Thickness
0.125 in
Width
14 in
Length
14 in
Segment Height
0.400 in

Details

Item
Diamond Saw Blade
Application
Exclusively Asphalt or Green Concrete( less than 48 hours old)
For Use With
High Speed Handheld Saw or Small Walk Behind Saw
Abrasive Material
Diamond
Wet or Dry Application
Dry
Max. RPM
5,400 RPM
Segment Type
Segmented
Series
GEM-2000E

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.