14in x .125 x 1in-20mm Laser Welded Diamond Saw Blade

  • Mfr # DB-00615

  • Zoro # G922840736


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Segment Height
0.470 in
Segment Type
Segmented
Max. RPM
5,400 RPM
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-00615
Zoro #
G922840736
UPC #
-
Country of Origin
Thailand

Dimensions

Segment Height
0.470 in
Width
14 in
Blade Dia.
14 in
Segment Thickness
0.125 in
Length
14 in
Inside Dia.
1" - 20 mm

Details

Segment Type
Segmented
Max. RPM
5,400 RPM
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
For Use With
High Speed Handheld Saw
Abrasive Material
Diamond
Series
LM-101
Wet or Dry Application
Dry
Item
Diamond Saw Blade

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.