Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14in x .125 x 1in-20mm Premium Segmented Turbo Blade

  • Mfr # DB-00576

  • Zoro # G922840705


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Application
Hard Brick and other hard materials such as bluestone ans some granites
Length
14 in
For Use With
High Speed Handheld Saw or Small Walk Behind Saw
Width
14 in
Inside Dia.
1" - 20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00576
Zoro #
G922840705
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
14 in
Width
14 in
Inside Dia.
1" - 20 mm
Blade Dia.
14 in
Segment Height
0.470 in
Segment Thickness
0.125 in

Details

Item
Diamond Saw Blade
Application
Hard Brick and other hard materials such as bluestone ans some granites
For Use With
High Speed Handheld Saw or Small Walk Behind Saw
Wet or Dry Application
Wet or Dry
Abrasive Material
Diamond
Series
TK-650
Segment Type
Segmented Turbo
Max. RPM
5,400 RPM

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.