14in x .125 x 1in-20mm (sintered) Diamond Saw Blade

  • Mfr # DB-00652

  • Zoro # G522840723


product price:  $81.75
/ea
Free Shipping & Returns

Key Features

Max. RPM
5,400 RPM
Series
LM-301S
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Wet or Dry Application
Wet
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00652
Zoro #
G522840723
UPC #
-
Country of Origin
Thailand

Dimensions

Width
14 in
Inside Dia.
1" - 20 mm
Length
14 in
Segment Height
0.510 in
Segment Thickness
0.125 in
Blade Dia.
14 in

Details

Max. RPM
5,400 RPM
Series
LM-301S
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Wet or Dry Application
Wet
Item
Diamond Saw Blade
Abrasive Material
Diamond
For Use With
High Speed Handheld Saw
Segment Type
Segmented

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.