14in x .125 x 20mm Laser Welded Combo Diamond Saw Blade

  • Mfr # DB-00579

  • Zoro # G022840834


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Segment Thickness
0.125 in
Wet or Dry Application
Wet or Dry
Application
Universal- Combo. Brick, Block, Cured Concrete, Green Concrete, Asphalt on Highspeed or Low HP Flat Saws
For Use With
High Speed Handheld Saw or Small Walk Behind Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00579
Zoro #
G022840834
UPC #
-
Country of Origin
Thailand

Dimensions

Width
14 in
Segment Thickness
0.125 in
Length
14 in
Inside Dia.
20 mm
Segment Height
0.470 in
Blade Dia.
14 in

Details

Item
Diamond Saw Blade
Wet or Dry Application
Wet or Dry
Application
Universal- Combo. Brick, Block, Cured Concrete, Green Concrete, Asphalt on Highspeed or Low HP Flat Saws
For Use With
High Speed Handheld Saw or Small Walk Behind Saw
Abrasive Material
Diamond
Max. RPM
5,400 RPM
Series
TK-Wild All Cut
Segment Type
Alternating Seg/Turbo

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.