Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14in x .125 x 20mm (sintered) Diamond Saw Blade

  • Mfr # DB-00653

  • Zoro # G722840646


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Series
LM-301S
Segment Thickness
0.125 in
Wet or Dry Application
Wet
Max. RPM
5,400 RPM
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00653
Zoro #
G722840646
UPC #
-
Country of Origin
Thailand

Dimensions

Segment Thickness
0.125 in
Width
14 in
Length
14 in
Segment Height
0.510 in
Blade Dia.
14 in
Inside Dia.
20 mm

Details

Series
LM-301S
Wet or Dry Application
Wet
Max. RPM
5,400 RPM
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Segment Type
Segmented
For Use With
High Speed Handheld Saw
Abrasive Material
Diamond
Item
Diamond Saw Blade

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.