Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14in x .125 x 20mm (turbo segmented) Diamond Saw Blade

  • Mfr # DB-00587

  • Zoro # G222840757


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Series
TK-750
Wet or Dry Application
Wet or Dry
Max. RPM
5,400 RPM
Width
14 in
Inside Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00587
Zoro #
G222840757
UPC #
-
Country of Origin
Thailand

Dimensions

Width
14 in
Inside Dia.
20 mm
Segment Thickness
0.125 in
Blade Dia.
14 in
Length
14 in
Segment Height
0.470 in

Details

Item
Diamond Saw Blade
Series
TK-750
Wet or Dry Application
Wet or Dry
Max. RPM
5,400 RPM
For Use With
High Speed Handheld Saw
Segment Type
Segmented Turbo
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Abrasive Material
Diamond

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.