14in x .195in x 1-1/4in-7 Threaded Long Barrel Wet Diamond Core bit
Mfr # DB-11045
Zoro # G722840851
product price: $908.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
14 in
Width
14 in
Segment Height
12 mm
Overall Length
14 in
Primary Material Application
All wet core drill rig coring.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-11045
Zoro #
G722840851
UPC #
-
Country of Origin
Israel
Dimensions
Outside Dia.
14 in
Width
14 in
Segment Height
12 mm
Overall Length
14 in
Segment Thickness
0.195 in
Core Diameter
1-1/4"-7
Details
Primary Material Application
All wet core drill rig coring.
Segment Type
Segmented
Series
KK-P Premium Wet Core Bit
Wet or Dry Application
Wet
Max. RPM
285 RPM
For Use With
Diamond Core Drill
Item
Wet Core Bit
Core Bit Cutter Material
Diamond
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.