16in x .125 x 1in-20mm Laser Welded Diamond Saw Blade

  • Mfr # DB-00620

  • Zoro # G922840804


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Length
16 in
Wet or Dry Application
Dry
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Abrasive Material
Diamond
Segment Height
0.470 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00620
Zoro #
G922840804
UPC #
-
Country of Origin
Thailand

Dimensions

Length
16 in
Segment Height
0.470 in
Blade Dia.
16 in
Segment Thickness
0.125 in
Width
16 in
Inside Dia.
1" - 20 mm

Details

Wet or Dry Application
Dry
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Abrasive Material
Diamond
Segment Type
Segmented
Item
Diamond Saw Blade
Series
LM-101
For Use With
High Speed Handheld Saw
Max. RPM
4,750 RPM

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.