
16in x .125 x 1in-20mm (turbo segmented) Diamond Saw Blade
Mfr # DB-00586A
Zoro # G522840747
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Length
16 in
Abrasive Material
Diamond
Series
TK-750
Wet or Dry Application
Wet or Dry
For Use With
High Speed Handheld Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB-00586A
Zoro #
G522840747
UPC #
-
Country of Origin
Thailand
Dimensions
Length
16 in
Width
16 in
Inside Dia.
1" - 20 mm
Segment Thickness
0.125 in
Segment Height
0.470 in
Blade Dia.
16 in
Details
Abrasive Material
Diamond
Series
TK-750
Wet or Dry Application
Wet or Dry
For Use With
High Speed Handheld Saw
Max. RPM
4,750 RPM
Segment Type
Segmented Turbo
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Item
Diamond Saw Blade
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.