16in x .125in x 1in-20mm Premium Combo Ventilated Diamond Blade

  • Mfr # DB-000592

  • Zoro # G322840824


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Diamond
Length
16 in
Segment Height
0.550 in
Inside Dia.
1" - 20 mm
For Use With
High Speed Handheld Saw or Small Walk Behind Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-000592
Zoro #
G322840824
UPC #
-
Country of Origin
Israel

Dimensions

Length
16 in
Segment Height
0.550 in
Inside Dia.
1" - 20 mm
Width
16 in
Segment Thickness
0.125 in
Blade Dia.
16 in

Details

Abrasive Material
Diamond
For Use With
High Speed Handheld Saw or Small Walk Behind Saw
Series
TK-WILD Universal
Segment Type
Alternating Seg/Turbo
Wet or Dry Application
Wet or Dry
Item
Diamond Saw Blade
Max. RPM
4,750 RPM
Application
Universal- Combo. Brick, Block, Cured Concrete, Green Concrete, Asphalt on Highspeed or Low HP Flat Saws

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.