Zoro Homepage

1"x1/4" Knot Wire End Brush - Carbon

  • Mfr # W5-010111

  • Zoro # G308084280


product price: $10.35
/ea
Sold in multiples of 4 for $41.40

Key Features

Abrasive Material
Carbon Steel
Bristle Color
Silver
Abrasive Shank Size
1/4 in
Type
Knot Twisted
Max. RPM
20000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W5-010111
Zoro #
G308084280
UPC #
689076712217
Country of Origin
China

Dimensions

Abrasive Shank Size
1/4 in

Details

Abrasive Material
Carbon Steel
Bristle Color
Silver
Type
Knot Twisted
Max. RPM
20000 rpm
Item - Wire Wheel Brushes
Wire End Brush
Bristle Material
Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.