
2-1/2" x 1" 80 Grit Zirconia Shank Mounted Flap Wheel
Mfr # FW-Z212080
Zoro # G708118028
product price:Â $5.95
/ea
Sold in multiples of 10 for $59.50
Key Features
Abrasive Material
Zirconia Abrasive Cloth
Backing Material
X-Weight Cotton Cloth
For Use With
Die Grinder, Air Tool
Flap Length
2-1/2
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-Z212080
Zoro #
G708118028
UPC #
-
Country of Origin
China
Dimensions
Flap Length
2-1/2
Shank Size
1/4 in
Overall Diameter
2-1/2 in
Details
Abrasive Material
Zirconia Abrasive Cloth
Grit
80
Backing Material
X-Weight Cotton Cloth
For Use With
Die Grinder, Air Tool
Color
Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.