Shop CONTINENTAL ABRASIVES
See all product information
Create Account
2-1/2" x 1" x 1/4" Aluminum Oxide 180 Grit Mounted Flap Wheel
- Mfr # FW-212180
- Zoro # G108118239
product price:Â
$
5.39
/ea
Sold in multiples of 10 for
$53.90
Key Features
Shank Size
1/4 in
Overall Diameter
2-1/2 in
Abrasive Material
Aluminum Oxide Abrasive Cloth
Backing Material
X- Weight Cotton Cloth
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FW-212180
- Zoro #
- G108118239
- UPC #
- -
- Country of Origin
- China
- Abrasive Material
- Aluminum Oxide Abrasive Cloth
- Grit
- 180
- Backing Material
- X- Weight Cotton Cloth
- Color
- Brown
- For Use With
- Die Grinder, Air Tool
Dimensions
- Shank Size
- 1/4 in
- Overall Diameter
- 2-1/2 in
- Flap Length
- 2-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.