
2-1/2in x .145in x 1-1/4-7 Threaded 18in Barrel Super Wet Diamond Core Bit
Mfr # DB-11075
Zoro # G122840765
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Core Bit Cutter Material
Diamond
Segment Type
Segmented
Width
2-1/4 in
Outside Dia.
2-1/4 in
For Use With
Diamond Core Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB-11075
Zoro #
G122840765
UPC #
-
Country of Origin
Israel
Dimensions
Width
2-1/4 in
Outside Dia.
2-1/4 in
Segment Thickness
0.145 in
Overall Length
2-1/4 in
Core Diameter
1-1/4"-7
Segment Height
12 mm
Details
Core Bit Cutter Material
Diamond
Segment Type
Segmented
For Use With
Diamond Core Drill
Max. RPM
1,400 RPM
Wet or Dry Application
Wet
Item
Wet Core Bit
Series
KK-S Super Wet Core Bit
Primary Material Application
All wet core drill rig coring.
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.