Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2in x .145in x 1-1/4in-7 Threaded Long Barrel Wet Diamond Core bit

  • Mfr # DB-11025

  • Zoro # G622840647


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Segment Height
12 mm
Outside Dia.
2-1/2 in
Width
2-1/2 in
Primary Material Application
All wet core drill rig coring.
Max. RPM
1,400 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-11025
Zoro #
G622840647
UPC #
-
Country of Origin
Israel

Dimensions

Segment Height
12 mm
Outside Dia.
2-1/2 in
Width
2-1/2 in
Segment Thickness
0.145 in
Core Diameter
1-1/4"-7
Overall Length
2-1/2 in

Details

Primary Material Application
All wet core drill rig coring.
Max. RPM
1,400 RPM
For Use With
Diamond Core Drill
Item
Wet Core Bit
Core Bit Cutter Material
Diamond
Series
KK-P Premium Wet Core Bit
Segment Type
Segmented
Wet or Dry Application
Wet

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.