2-1/2in x 5/8in-11 Dry Diamond Core Bit
Mfr # DB-11412
Zoro # G122840789
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Core Bit Cutter Material
Diamond
Segment Height
0.300 in
Max. RPM
5,000 RPM
Series
KK-Dry Core Bit
Wet or Dry Application
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-11412
Zoro #
G122840789
UPC #
-
Country of Origin
Thailand
Dimensions
Segment Height
0.300 in
Core Diameter
5/8"-11
Width
2-1/2 in
Overall Length
2-1/2 in
Outside Dia.
2-1/2 in
Details
Core Bit Cutter Material
Diamond
Max. RPM
5,000 RPM
Series
KK-Dry Core Bit
Wet or Dry Application
Dry
Primary Material Application
Use on angle grinder or hammer drill with percussion off—percussion breaks teeth
For Use With
Angle Grinder or Hammer Drill with Percussion Turned Off
Item
Dry Core bit
Segment Type
Segmented
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.