Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/4in x .145in x 1-1/4in-7 Threaded Long Barrel Wet Diamond Core bit

  • Mfr # DB-11024

  • Zoro # G722840790


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Width
2-1/4 in
Segment Type
Segmented
Wet or Dry Application
Wet
Overall Length
2-1/4 in
Max. RPM
1,700 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-11024
Zoro #
G722840790
UPC #
-
Country of Origin
Israel

Dimensions

Width
2-1/4 in
Overall Length
2-1/4 in
Segment Thickness
0.145 in
Core Diameter
1-1/4"-7
Segment Height
12 mm
Outside Dia.
2-1/4 in

Details

Segment Type
Segmented
Wet or Dry Application
Wet
Max. RPM
1,700 RPM
Series
KK-P Premium Wet Core Bit
Core Bit Cutter Material
Diamond
Primary Material Application
All wet core drill rig coring.
For Use With
Diamond Core Drill
Item
Wet Core Bit

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.