Zoro Homepage

2" 24 Grit Ceramic Cloth Reinforced Quick Change Style Disc

  • Mfr # Q-C2024

  • Zoro # G908117999


product price: $1.39
/ea
Sold in multiples of 25 for $34.75

Key Features

Abrasive Material
Ceramic Abrasive Cloth
Color
Red
Disc Attachment System
Holder with "r" Type Female Receiver
Application
Die Grinder, Air Tool, Right Angle Air Tool
Width
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q-C2024
Zoro #
G908117999
UPC #
-
Country of Origin
China

Dimensions

Width
2
Overall Diameter
2 in

Details

Abrasive Material
Ceramic Abrasive Cloth
Grit
24
Color
Red
Disc Attachment System
Holder with "r" Type Female Receiver
Application
Die Grinder, Air Tool, Right Angle Air Tool
Attachment Style
Holder with r Type Female Receiver
Button Type
Plastic R Type
For Use With
Die Grinder, Air Tool, Right Angle Air Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.