2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 100 Grit

  • Mfr # SD-234SGR100

  • Zoro # G808118089


product price: $53.35
/ea

Key Features

Color
Gold
Backing Material
C-Weight Paper
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
For Use With
Hand Use, Long Board Sander
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-234SGR100
Zoro #
G808118089
UPC #
-
Country of Origin
China

Details

Grit
100
Color
Gold
Backing Material
C-Weight Paper
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
For Use With
Hand Use, Long Board Sander
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)
Abrasive Material
Aluminum Oxide With Stearate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.