2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 150 Grit

  • Mfr # SD-234SGR150

  • Zoro # G608117886


product price: $59.15
/ea

Key Features

For Use With
Hand Use, Long Board Sander
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Color
Gold
Backing Material
C-Weight Paper
Abrasive Material
Aluminum Oxide With Stearate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-234SGR150
Zoro #
G608117886
UPC #
-
Country of Origin
China

Details

Grit
150
For Use With
Hand Use, Long Board Sander
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Color
Gold
Backing Material
C-Weight Paper
Abrasive Material
Aluminum Oxide With Stearate
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.