2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 320 Grit

  • Mfr # SD-234SGR320

  • Zoro # G308117889


product price: $53.35
/ea

Key Features

Backing Material
C-Weight Paper
For Use With
Hand Use, Long Board Sander
Color
Gold
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Abrasive Material
Aluminum Oxide With Stearate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-234SGR320
Zoro #
G308117889
UPC #
-
Country of Origin
China

Details

Grit
320
Backing Material
C-Weight Paper
For Use With
Hand Use, Long Board Sander
Color
Gold
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Abrasive Material
Aluminum Oxide With Stearate
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.