
2" 40 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc
Mfr # Q-ZG2040
Zoro # G608117862
product price:Â $0.89
/ea
Sold in multiples of 25 for $22.25
Key Features
Overall Diameter
2 in
Abrasive Material
Zirconia with Grinding Aid Abrasive Cloth
Color
Green
Disc Attachment System
Holder with "r" Type Female Receiver
Application
Die Grinder, Air Tool, Right Angle Air Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Q-ZG2040
Zoro #
G608117862
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
2 in
Width
2
Details
Abrasive Material
Zirconia with Grinding Aid Abrasive Cloth
Grit
40
Color
Green
Disc Attachment System
Holder with "r" Type Female Receiver
Application
Die Grinder, Air Tool, Right Angle Air Tool
Attachment Style
Holder with r Type Female Receiver
For Use With
Die Grinder, Air Tool, Right Angle Air Tool
Button Type
Plastic R Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.