
2" x 1" x 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel
Mfr # FW-21240
Zoro # G208118337
product price:Â $4.45
/ea
Sold in multiples of 10 for $44.50
Key Features
Abrasive Material
Aluminum Oxide Abrasive Cloth
Backing Material
X- Weight Cotton Cloth
Color
Brown
Flap Length
7
For Use With
Die Grinder, Air Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-21240
Zoro #
G208118337
UPC #
-
Country of Origin
China
Dimensions
Flap Length
7
Shank Size
1/4 in
Overall Diameter
7 in
Details
Abrasive Material
Aluminum Oxide Abrasive Cloth
Grit
240
Backing Material
X- Weight Cotton Cloth
Color
Brown
For Use With
Die Grinder, Air Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.