2in x .145in x 1-1/4-7 Threaded 18in Barrel Super Wet Diamond Core Bit

  • Mfr # DB-11073

  • Zoro # G222840795


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Wet or Dry Application
Wet
Segment Type
Segmented
Overall Length
2 in
Core Diameter
1-1/4"-7
Segment Thickness
0.145 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-11073
Zoro #
G222840795
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2 in
Core Diameter
1-1/4"-7
Segment Thickness
0.145 in
Width
2 in
Segment Height
12 mm
Outside Dia.
2 in

Details

Wet or Dry Application
Wet
Segment Type
Segmented
Item
Wet Core Bit
Series
KK-S Super Wet Core Bit
Primary Material Application
All wet core drill rig coring.
Max. RPM
2,000 RPM
For Use With
Diamond Core Drill
Core Bit Cutter Material
Diamond

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.