Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in x .145in x 1-1/4in-7 Threaded Long Barrel Wet Diamond Core bit

  • Mfr # DB-11023

  • Zoro # G322840770


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Wet or Dry Application
Wet
Segment Height
12 mm
Core Diameter
1-1/4"-7
Segment Type
Segmented
Outside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-11023
Zoro #
G322840770
UPC #
-
Country of Origin
Israel

Dimensions

Segment Height
12 mm
Core Diameter
1-1/4"-7
Outside Dia.
2 in
Overall Length
2 in
Width
2 in
Segment Thickness
0.145 in

Details

Wet or Dry Application
Wet
Segment Type
Segmented
Item
Wet Core Bit
Series
KK-P Premium Wet Core Bit
For Use With
Diamond Core Drill
Core Bit Cutter Material
Diamond
Primary Material Application
All wet core drill rig coring.
Max. RPM
2,000 RPM

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.