3-1/2in x .145in x 1-1/4in-7 Threaded Long Barrel Wet Diamond Core bit

  • Mfr # DB-11029

  • Zoro # G822840812


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Wet or Dry Application
Wet
Width
3-1/2 in
For Use With
Diamond Core Drill
Segment Height
12 mm
Overall Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-11029
Zoro #
G822840812
UPC #
-
Country of Origin
Israel

Dimensions

Width
3-1/2 in
Segment Height
12 mm
Overall Length
3-1/2 in
Outside Dia.
3-1/2 in
Core Diameter
1-1/4"-7
Segment Thickness
0.145 in

Details

Wet or Dry Application
Wet
Item
Wet Core Bit
For Use With
Diamond Core Drill
Max. RPM
1,150 RPM
Core Bit Cutter Material
Diamond
Segment Type
Segmented
Series
KK-P Premium Wet Core Bit
Primary Material Application
All wet core drill rig coring.

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.