3" 40 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc
- Mfr # Q-ZG3040
- Zoro # G908118088
product price:Â
$
1.35
/ea
Sold in multiples of 25 for
$33.75
Key Features
Overall Diameter
3 in
Abrasive Material
Zirconia with Grinding Aid Abrasive Cloth
Color
Green
Disc Attachment System
Holder with "r" Type Female Receiver
Width
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q-ZG3040
- Zoro #
- G908118088
- UPC #
- -
- Country of Origin
- China
- Abrasive Material
- Zirconia with Grinding Aid Abrasive Cloth
- Grit
- 40
- Color
- Green
- Disc Attachment System
- Holder with "r" Type Female Receiver
- Application
- Die Grinder, Air Tool, Right Angle Air Tool
- For Use With
- Die Grinder, Air Tool, Right Angle Air Tool
- Attachment Style
- Holder with r Type Female Receiver
- Button Type
- Plastic R Type
Dimensions
- Overall Diameter
- 3 in
- Width
- 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.