
3" 60 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc
Mfr # Q-A3060
Zoro # G308117919
product price: $0.85
/ea
Sold in multiples of 25 for $21.25
Key Features
Abrasive Material
Aluminum Oxide Abrasive Cloth
Color
Brown
Width
3
Application
Die Grinder, Air Tool, Right Angle Air Tool
Disc Attachment System
Holder with "r" Type Female Receiver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q-A3060
Zoro #
G308117919
UPC #
-
Country of Origin
China
Dimensions
Width
3
Overall Diameter
3 in
Details
Abrasive Material
Aluminum Oxide Abrasive Cloth
Grit
60
Color
Brown
Application
Die Grinder, Air Tool, Right Angle Air Tool
Disc Attachment System
Holder with "r" Type Female Receiver
Button Type
Plastic R Type
For Use With
Die Grinder, Air Tool, Right Angle Air Tool
Attachment Style
Holder with r Type Female Receiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.