
3" Quick Change Style Rubber Holder with 1/4" Shank
Mfr # Q-3HLDR
Zoro # G008118056
product price: $8.39
/eaSold in multiples of 3 for $25.17
Key Features
Disc Diameter
2
Color
Black
Length
2
Width
2
For Use With
Die Grinder, Air Tool, Right Angle Air Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q-3HLDR
Zoro #
G008118056
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
2
Length
2
Width
2
Shank Size
1/4 in
Overall Diameter
2 in
Details
Color
Black
For Use With
Die Grinder, Air Tool, Right Angle Air Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.