
3" Quick Change Style Surface Conditioning Disc Medium (Marroon)
Mfr # Q-SC3M
Zoro # G608117923
product price: $1.79
/eaSold in multiples of 25 for $44.75
Key Features
Abrasive Material
Surface Conditioning
Color
Maroon
Width
3
Application
Die Grinder, Air Tool, Right Angle Air Tool
Disc Attachment System
Holder with "r" Type Female Receiver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q-SC3M
Zoro #
G608117923
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
3
Overall Diameter
3 in
Details
Abrasive Material
Surface Conditioning
Color
Maroon
Application
Die Grinder, Air Tool, Right Angle Air Tool
Disc Attachment System
Holder with "r" Type Female Receiver
Button Type
Plastic R Type
Attachment Style
Holder with r Type Female Receiver
For Use With
Die Grinder, Air Tool, Right Angle Air Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.