
3" x 1" 120 Grit Zirconia Shank Mounted Flap Wheel
Mfr # FW-Z31120
Zoro # G208117958
product price:Â $7.55
/ea
Sold in multiples of 10 for $75.50
Key Features
Abrasive Material
Zirconia Abrasive Cloth
Backing Material
X-Weight Cotton Cloth
Flap Length
3
Color
Blue
For Use With
Die Grinder, Air Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-Z31120
Zoro #
G208117958
UPC #
-
Country of Origin
China
Dimensions
Flap Length
3
Overall Diameter
3 in
Shank Size
1/4 in
Details
Abrasive Material
Zirconia Abrasive Cloth
Grit
120
Backing Material
X-Weight Cotton Cloth
Color
Blue
For Use With
Die Grinder, Air Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.