Zoro Homepage

3" x 1" x 1/4" Wool Felt Flap Wheel

  • Mfr # FW-FELT31

  • Zoro # G208117910


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Abrasive Material
Wool Felt
Flap Length
3
Color
White
For Use With
Die Grinder, Air Tool
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-FELT31
Zoro #
G208117910
UPC #
-
Country of Origin
China

Dimensions

Flap Length
3
Shank Size
1/4 in
Overall Diameter
3 in

Details

Abrasive Material
Wool Felt
Color
White
For Use With
Die Grinder, Air Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.