3" x 2" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 60/Coarse

  • Mfr # FW-INT32C

  • Zoro # G408117949


product price:  $11.89
/ea
Sold in multiples of 10 for $118.90

Key Features

For Use With
Die Grinder, Air Tool
Flap Length
3
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-INT32C
Zoro #
G408117949
UPC #
-
Country of Origin
China

Dimensions

Flap Length
3
Overall Diameter
3 in
Shank Size
1/4 in

Details

For Use With
Die Grinder, Air Tool
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
60
Item
Flap Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.