Zoro Homepage

3" Zirconia Quick change style Mini Flap Disc 40 grit

  • Mfr # Q-FD3040

  • Zoro # G608117916


product price: $3.79
/ea
Sold in multiples of 10 for $37.90

Key Features

Backing Material
X- Weight PolyCotton Cloth
Abrasive Material
Zirconia Abrasive Cloth
For Use With
Die Grinder, Air Tool, Right Angle Air Tool
Button Type
Plastic R Type
Attachment Style
Holder with r Type Female Receiver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q-FD3040
Zoro #
G608117916
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
3 in

Details

Backing Material
X- Weight PolyCotton Cloth
Abrasive Material
Zirconia Abrasive Cloth
Grit
40
For Use With
Die Grinder, Air Tool, Right Angle Air Tool
Button Type
Plastic R Type
Attachment Style
Holder with r Type Female Receiver
Color
Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.