3/4" x 3/4" x 1/4" Aluminum Oxide 180 Grit Mounted Flap Wheel

  • Mfr # FW-07180

  • Zoro # G608118272


product price:  $3.15
/ea
Sold in multiples of 10 for $31.50

Key Features

Abrasive Material
Aluminum Oxide Abrasive Cloth
Backing Material
X- Weight Cotton Cloth
For Use With
Die Grinder, Air Tool
Flap Length
3/4
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW-07180
Zoro #
G608118272
UPC #
-
Country of Origin
China

Dimensions

Flap Length
3/4
Overall Diameter
3/4 in
Shank Size
1/4 in

Details

Abrasive Material
Aluminum Oxide Abrasive Cloth
Grit
180
Backing Material
X- Weight Cotton Cloth
For Use With
Die Grinder, Air Tool
Color
Brown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.