
3in x .145in x 1-1/4-7 Threaded 18in Barrel Super Wet Diamond Core Bit
Mfr # DB-11077
Zoro # G522840815
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
3 in
Core Bit Cutter Material
Diamond
Overall Length
3 in
Width
3 in
Segment Type
Segmented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-11077
Zoro #
G522840815
UPC #
-
Country of Origin
Israel
Dimensions
Outside Dia.
3 in
Overall Length
3 in
Width
3 in
Segment Thickness
0.145 in
Segment Height
12 mm
Core Diameter
1-1/4"-7
Details
Core Bit Cutter Material
Diamond
Segment Type
Segmented
Series
KK-S Super Wet Core Bit
Wet or Dry Application
Wet
For Use With
Diamond Core Drill
Primary Material Application
All wet core drill rig coring.
Max. RPM
1,300 RPM
Item
Wet Core Bit
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.