Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3in x 5/8in-11 Dry Diamond Core Bit

  • Mfr # DB-11414

  • Zoro # G422840816


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
5,000 RPM
Outside Dia.
3 in
Primary Material Application
Use on angle grinder or hammer drill with percussion off—percussion breaks teeth
Segment Height
0.300 in
For Use With
Angle Grinder or Hammer Drill with Percussion Turned Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-11414
Zoro #
G422840816
UPC #
-
Country of Origin
Thailand

Dimensions

Outside Dia.
3 in
Segment Height
0.300 in
Width
3 in
Core Diameter
5/8"-11
Overall Length
3 in

Details

Max. RPM
5,000 RPM
Item
Dry Core bit
Primary Material Application
Use on angle grinder or hammer drill with percussion off—percussion breaks teeth
For Use With
Angle Grinder or Hammer Drill with Percussion Turned Off
Wet or Dry Application
Dry
Core Bit Cutter Material
Diamond
Segment Type
Segmented
Series
KK-Dry Core Bit

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.