4-1/2" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 120 Grit

  • Mfr # RFD-45A120

  • Zoro # G708117915


product price:  $0.63
/ea
Sold in multiples of 25 for $15.75

Key Features

Disc Diameter
4-1/2
Mounting Hole Size
7/8 in
Abrasive Material
Aluminum Oxide
Abrasive Grit
120
Backing Weight
0.036
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RFD-45A120
Zoro #
G708117915
UPC #
748252504340
Country of Origin
Türkiye

Dimensions

Disc Diameter
4-1/2
Mounting Hole Size
7/8 in
Face Width
4-1/2

Details

Abrasive Material
Aluminum Oxide
Abrasive Grit
120
Backing Weight
0.036
Backing Material
Vulcanized Fiber
Color
Brown
For Use With
Angle Grinder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.