4-1/2" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 24 Grit
- Mfr # RFD-45A024
- Zoro # G508117993
product price:Â
$
0.76
/ea
Sold in multiples of 25 for
$19.00
Key Features
Disc Diameter
4-1/2
Mounting Hole Size
7/8 in
Abrasive Material
Aluminum Oxide
Abrasive Grit
24
Backing Weight
0.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RFD-45A024
- Zoro #
- G508117993
- UPC #
- 748252503848
- Country of Origin
- Türkiye
Dimensions
- Disc Diameter
- 4-1/2
- Mounting Hole Size
- 7/8 in
- Face Width
- 4-1/2
Details
- Abrasive Material
- Aluminum Oxide
- Abrasive Grit
- 24
- Backing Weight
- 0.06
- Backing Material
- Vulcanized Fiber
- Color
- Brown
- For Use With
- Angle Grinder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.