4-1/2" Vulcanized Fiber Resin Fiber Disc Zirconia 24 Grit

  • Mfr # RFD-45Z024

  • Zoro # G808117877


product price:  $1.15
/ea
Sold in multiples of 25 for $28.75

Key Features

Disc Diameter
4-1/2
Mounting Hole Size
7/8 in
Abrasive Grit
24
Backing Weight
0.06
Color
Zirconia
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RFD-45Z024
Zoro #
G808117877
UPC #
74852505644
Country of Origin
Türkiye

Dimensions

Disc Diameter
4-1/2
Mounting Hole Size
7/8 in
Face Width
4-1/2

Details

Abrasive Grit
24
Backing Weight
0.06
Color
Zirconia
Backing Material
Vulcanized Fiber
For Use With
Angle Grinder
Abrasive Material
Zirconia

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.