4-1/2" x .045" x 7/8" Signature T1 Premium Thin Cut-Off Wheel

  • Mfr # A3-10450351

  • Zoro # G808118225


product price:  $1.59
/ea
Sold in multiples of 25 for $39.75

Key Features

Series
Signature
Color
Black
For Use With
Angle Grinder
Connector Size
7/8 in
Wheel Type
T-1 Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3-10450351
Zoro #
G808118225
UPC #
748252508843
Country of Origin
China

Dimensions

Connector Size
7/8 in
Overall Thickness
0.045 in
Overall Diameter
4-1/2 in

Details

Series
Signature
Color
Black
For Use With
Angle Grinder
Wheel Type
T-1 Flat
Abrasive Material
Aluminum Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products