4-1/2" x .045" x 7/8" Ulticut T27 Depressed Center Premium Thin Cut-Off Wheel
- Mfr # AU4-10450352
- Zoro # G408118274
product price:Â
$
2.49
/ea
Sold in multiples of 25 for
$62.25
Key Features
Wheel Type
T-27 Depressed Center
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
0.7778 in
Abrasive Material
ShieldTech Treated A/O Mix
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AU4-10450352
- Zoro #
- G408118274
- UPC #
- 748252509345
- Country of Origin
- China
- Wheel Type
- T-27 Depressed Center
- Abrasive Material
- ShieldTech Treated A/O Mix
- Series
- Ulticut
- Color
- Black
- For Use With
- Angle Grinder
- Item
- Cut-Off Wheel
- Maximum Operating Speed
- 13580
- Primary Material Application
- Ferrous and non-ferrous metals i.e. iron, steel, welds
- Features
- Fast cutting; Extremely long life; Great for stock removal rate and easy to use.
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 0.045 in
- Connector Size
- 0.7778 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.