4-1/2" x 1/4" x 5/8-11" Ulticut T27 Depressed Center Grinding Wheel
- Mfr # AU5-10451472
- Zoro # G108118161
original price:Â $6.39 , new price: $3.85 , 39 percent off
new price:Â
$
3.85
/ea
Sold in multiples of 10 for
$38.50
Key Features
Wheel Type
T-27 Depressed Center
Overall Thickness
1/4 in
Connector Size
5/8-11 in
Abrasive Material
ShieldTech Treated A/O Mix
Series
Ulticut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AU5-10451472
- Zoro #
- G108118161
- UPC #
- 689076724210
- Country of Origin
- China
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 1/4 in
- Connector Size
- 5/8-11 in
Details
- Item
- Depressed Center Grinding Wheel
- Wheel Type
- T-27 Depressed Center
- Abrasive Material
- ShieldTech Treated A/O Mix
- Series
- Ulticut
- Maximum Operating Speed
- 13580 RPM
- For Use With
- Angle Grinder
- Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.