
Shop CONTINENTAL ABRASIVES
See all product information
4-1/2" x 5/8-11" 40 Grit T29 Zirconia Standard Flap Disc with Zinc Hub
Mfr # F-4520409F
Zoro # G108118130
product price:Â $5.29
/ea
Sold in multiples of 10 for $52.90
Key Features
Flap Disc Type
T-29 Angled
Overall Diameter
4-1/2 in
Connector Size
5/8-11 in
Backing Material
MultiLayer Fiberglass
Abrasive Material
Zirconia Abrasive Cloth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F-4520409F
Zoro #
G108118130
UPC #
814031010057
Country of Origin
China
Dimensions
Overall Diameter
4-1/2 in
Connector Size
5/8-11 in
Details
Flap Disc Type
T-29 Angled
Backing Material
MultiLayer Fiberglass
Abrasive Material
Zirconia Abrasive Cloth
Grit
40
Series
Signature
Color
Blue
For Use With
Angle Grinder
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.