4-1/2" x 7/8" 120 Grit T29 Ceramic Standard Flap Disc
Mfr # FC-4511209
Zoro # G808118287
product price:Â $6.09
/ea
Sold in multiples of 5 for $30.45
Key Features
Backing Material
MultiLayer Fiberglass
Abrasive Material
Ceramic Abrasive Cloth
Series
Ceramic
For Use With
Angle Grinder
Color
red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FC-4511209
Zoro #
G808118287
UPC #
752830580947
Country of Origin
Turkey
Dimensions
Connector Size
7/8 in
Overall Diameter
4-1/2 in
Details
Backing Material
MultiLayer Fiberglass
Abrasive Material
Ceramic Abrasive Cloth
Grit
120
Series
Ceramic
For Use With
Angle Grinder
Color
red
Flap Disc Type
T-29 Angled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.