4-1/2" x 7/8" 36 Grit T27 Ceramic Standard Flap Disc

  • Mfr # FC-4550367

  • Zoro # G108118222


product price:  $5.85
/ea
Sold in multiples of 5 for $29.25

Key Features

Backing Material
MultiLayer Fiberglass
Abrasive Material
Ceramic Abrasive Cloth
Series
Ceramic
For Use With
Angle Grinder
Overall Diameter
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC-4550367
Zoro #
G108118222
UPC #
748252503442
Country of Origin
Turkey

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in

Details

Backing Material
MultiLayer Fiberglass
Abrasive Material
Ceramic Abrasive Cloth
Grit
36
Series
Ceramic
For Use With
Angle Grinder
Flap Disc Type
T-27 Flat
Color
red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.