4-1/2" x 7/8" 36 Grit T29 Ceramic Standard Flap Disc

  • Mfr # FC-4510369

  • Zoro # G208118320


product price:  $6.09
/ea
Sold in multiples of 5 for $30.45

Key Features

Backing Material
MultiLayer Fiberglass
Abrasive Material
Ceramic Abrasive Cloth
Series
Ceramic
For Use With
Angle Grinder
Connector Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-4510369
Zoro #
G208118320
UPC #
748252503046
Country of Origin
Turkey

Dimensions

Connector Size
7/8 in
Overall Diameter
4-1/2 in

Details

Backing Material
MultiLayer Fiberglass
Abrasive Material
Ceramic Abrasive Cloth
Grit
36
Series
Ceramic
For Use With
Angle Grinder
Color
red
Flap Disc Type
T-29 Angled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.