
4-1/2" x 7/8" 40 Grit T29 Zirconia Standard Flap Disc
Mfr # F-4510409
Zoro # G008118124
product price:Â $2.75
/ea
Sold in multiples of 10 for $27.50
Key Features
Flap Disc Type
T-29 Angled
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Backing Material
MultiLayer Fiberglass
Backing Weight
0.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F-4510409
Zoro #
G008118124
UPC #
814031010019
Country of Origin
China
Dimensions
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Details
Flap Disc Type
T-29 Angled
Backing Material
MultiLayer Fiberglass
Backing Weight
0.21
Abrasive Material
Zirconia Abrasive Cloth
Grit
40
Series
Signature
Color
Blue
For Use With
Angle Grinder
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.